
- 0.25 in Hose Inner Diameter
- 0.55 in Hose Outer Diameter
- 250 ft Hose Length
- 1500 psi Maximum Pressure
- Air Brake Hose Application
Temperature Range [Min] | -50 °F |
Cover Material | Fiber |
Construction | 1 Ply Braid |
Bend Radius [Min] | 1 in |
Burst Pressure [Min] | 6000 psi |
Pressure [Max] | 1500 psi |
Hose OD | 0.55 in |
Reinforcement | Fiber And Steel |
Package Type | 250 Foot Reel |
Hose Length | 250 ft |
Tube Material | CPE |
Conductivity | Conductive |
Hose Specification | SAE J1402 |
Hose Application | Air Brake |
Color | Black |
Temperature Range [Max] | 302 °F |
Dash Size | -5 |
Weight per 100 Feet | 13 lb |
Hose I.D. | 1/4 in, 0.25 in |
Working Pressure [Max] | 1,500 psi |
Burst Pressure [Nom] | 6000 psi |
Series | H213 |
Vacuum Hg | 25 in |
Weight | 0.155 LB |
EAN or UPC | 725975012062 |
