
- 0.38 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 250 ft Hose Length
- 5800 psi Maximum Pressure
- Petroleum & Water Hose Application
applications
- Hydraulic system service with petroleum and water-based fluids, for general industrial service
compliances
- 0
Hose I.D. | 0.38 in |
Hose Length | 250 ft |
Pressure [Max] | 5800 psi |
Tube Wall Thickness | 0.185 in |
Construction | 2 Ply Braid |
Burst Pressure [Min] | 23200 psi |
Tube Material | Synthetic Rubber |
Series | H290 |
Hose OD | 0.75 in |
Burst Pressure [Nom] | 23200 psi |
Hose Reinforcement | Steel |
Brand. | Eaton |
Weight per 100 Feet | 38 lb |
Temperature Range [Max] | 260 °F |
Reinforcement | Steel |
Lay Line Style | Embossed |
Hose Specification | SAE 100R2, EN 853 Type 2SN |
Dash Size | -6 |
Color | Black |
Hose Application | Petroleum & Water |
Inner Tube Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Working Pressure [Max] | 5,800 psi |
Used to Dispense | Hydraulic Fluid, Water |
Cover Material | Synthetic Rubber |
Bend Radius [Min] | 5 in |
Temperature Range [Min] | -40 °F |
Weight | 0.35 LB |
-
Pre-Packed Quantities
