
- 0.75 in Hose Inner Diameter
- 1.16 in Hose Outer Diameter
- 50 ft Hose Length
- 3500 psi Maximum Pressure
- Petroleum & Water Hose Application
Working Pressure [Max] | 3,500 psi |
Dash Size | -12 |
Construction | 2 Ply Braid |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 14000 psi |
Pressure [Max] | 3500 psi |
Cover Material | Synthetic Rubber |
Reinforcement | Steel |
Hose Length | 50 ft |
Tube Material | Synthetic Rubber |
Hose Reinforcement | Steel |
Brand. | Eaton |
Series | H290 |
Lay Line Style | Embossed |
Color | Black |
Hose Application | Petroleum & Water |
Bend Radius [Min] | 9.5 in |
Burst Pressure [Nom] | 14000 psi |
Temperature Range [Max] | 260 °F |
Tube Wall Thickness | 0.205 in |
Abrasion Resistance | Premium |
Hose I.D. | 3/4 in, 0.75 in |
Hose OD | 1.16 in |
Weight | 0.73 LB |
