
- 0.75 in Hose Inner Diameter
- 1.16 in Hose Outer Diameter
- 50 ft Hose Length
- 3120 psi Maximum Pressure
Tube Material | CPE |
Cover Material | Chlorinated Polyethylene |
Hose Reinforcement | Steel |
Bend Radius [Min] | 9.5 in |
Pressure [Max] | 3120 psi |
Hose Length | 50 ft |
Series | H290H |
Temperature Range [Min] | -55 °F |
Package Type | Box |
Lay Line Style | Ink Transfer |
Inner Tube Material | CPE |
Abrasion Resistance | Standard |
Burst Pressure [Min] | 12480 psi |
Construction | 2 Ply Braid |
Hose I.D. | 3/4 in, 0.75 in |
Hose OD | 1.16 in |
Temperature Range [Max] | 302 °F |
Burst Pressure [Nom] | 12480 psi |
Dash Size | -12 |
Color | Black |
Reinforcement | Steel |
Weight | 0.668 LB |
