
- 1.5 in Hose Inner Diameter
- 2.15 in Hose Outer Diameter
- 50 ft Hose Length
- 1750 psi Maximum Pressure
Construction | 2 Ply Braid |
Inner Tube Material | CPE |
Hose Reinforcement | Steel |
Hose Length | 50 ft |
Cover Material | Chlorinated Polyethylene |
Lay Line Style | Ink Transfer |
Hose I.D. | 1 1/2 in, 1.5 in |
Hose OD | 2.15 in |
Color | Black |
Temperature Range [Max] | 302 °F |
Dash Size | -24 |
Reinforcement | Steel |
Series | H290H |
Burst Pressure [Nom] | 7000 psi |
Bend Radius [Min] | 20 in |
Abrasion Resistance | Standard |
Package Type | Box |
Temperature Range [Min] | -55 °F |
Burst Pressure [Min] | 7000 psi |
Pressure [Max] | 1750 psi |
Tube Material | CPE |
Weight | 0.0 LB |
