
- 0.5 in Hose Inner Diameter
- 0.84 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
Hose OD | 0.84 in |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Cover Material | Polyester |
Temperature Range [Max] | 250 °F |
Burst Pressure [Nom] | 12000 psi |
Pressure [Max] | 3000 psi |
Dash Size | -8 |
Tube Material | Nitrile |
Hose I.D. | 0.5 in |
Series | H32308 |
Reinforcement | Single Wire Braid |
Bend Radius [Min] | 3.54 in |
Hose Length | 250 ft |
Color | Black |
Weight | 0.0 LB |
