
- 0.31 in Hose Inner Diameter
- 0.72 in Hose Outer Diameter
- 50 ft Hose Length
- 350 psi Maximum Pressure
- LPG Hose Application
Cover Material | Fiber |
Hose OD | 0.72 in |
Color | Black |
Temperature Range [Max] | 300 °F |
Tube Material | Nitrile |
Hose I.D. | 0.31 in |
Series | H366 |
Hose Application | LPG |
Hose Length | 50 ft |
Tube Wall Thickness | 0.18 in |
Reinforcement | Fiber and Stainless Steel |
Bend Radius [Min] | 4 in |
Burst Pressure [Nom] | 1750 psi |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 350 psi |
Construction | 2 Ply Braid |
Dash Size | -6 |
Weight | 0.28 LB |
EAN or UPC | 725975012505 |
