
- 0.75 in Hose Inner Diameter
- 1.2 in Hose Outer Diameter
- 150 ft Hose Length
- 4000 psi Maximum Pressure
- Petroleum & Water Hose Application
Hose Application | Petroleum & Water |
Pressure [Max] | 4000 psi |
Dash Size | -12 |
Hose Length | 150 ft |
Tube Material | Nitrile |
Construction | 4 Spiral |
Hose I.D. | 0.75 in |
Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 16000 psi |
Series | H430R |
Temperature Range [Max] | 250 °F |
Bend Radius [Min] | 9.5 in |
Hose OD | 1.2 in |
Cover Material | UHMW |
Reinforcement | Steel |
Color | Black |
Weight | 0.42 LB |
