
- 0.38 in Hose Inner Diameter
- 0.63 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Reinforcement | Steel |
Color | Black |
Cover Material | Nylon |
Bend Radius [Min] | 2.5 in |
Pressure [Max] | 3000 psi |
Burst Pressure [Min] | 12000 psi |
Construction | 1 Ply Braid |
Tube Material | Nitrile |
Dash Size | -6 |
Temperature Range [Max] | 250 °F |
Abrasion Resistance | Standard |
Hose I.D. | 0.38 in |
Series | H545 |
Hose Reinforcement | Steel |
Working Pressure [Max] | 3,000 psi |
Hose OD | 0.63 in |
Conductivity | Conductive |
Burst Pressure [Nom] | 12000 psi |
Temperature Range [Min] | -40 °F |
Hose Application | Bulk, High Pressure |
Brand. | Eaton |
Hose Length | 250 ft |
Inner Tube Material | Nitrile |
Package Type | Reel |
Tube Wall Thickness | 0.125 in |
Weight | 0.2 LB |
EAN or UPC | 757522699204 |
