
- 0.5 in Hose Inner Diameter
- 0.81 in Hose Outer Diameter
- 500 ft Hose Length
- 3000 psi Maximum Pressure
- Construction Hose Application
Construction | 1 Ply Braid |
Temperature Range [Max] | 250 °F |
Hose Application | Construction |
Bend Radius [Min] | 3.5 in |
Cover Material | Nylon |
Tube Wall Thickness | 0.155 in |
Hose I.D. | 1/2 in |
Pressure [Max] | 3000 psi |
Color | Black |
Reinforcement | Steel |
Hose Length | 500 ft |
Hose OD | 0.81 in |
Burst Pressure [Nom] | 12000 psi |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Dash Size | -8 |
Series | H545 |
Tube Material | Nitrile |
Weight | 0.29 LB |
