
- 0.63 in Hose Inner Diameter
- 0.94 in Hose Outer Diameter
- 250 ft Hose Length
- 3000 psi Maximum Pressure
- Bulk, High Pressure Hose Application
Reinforcement | Steel |
Color | Black |
Hose I.D. | 0.63 in |
Burst Pressure [Nom] | 12000 psi |
Package Type | Reel |
Pressure [Max] | 3000 psi |
Tube Wall Thickness | 0.155 in |
Length | 250 ft |
Working Pressure [Max] | 3,000 psi |
Cover Material | Nylon |
Hose OD | 0.94 in |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 12000 psi |
Dash Size | -10 |
Hose Reinforcement | Steel |
Temperature Range [Max] | 250 °F |
Conductivity | Conductive |
Construction | 2 Ply Braid |
Hose Length | 250 ft |
Bend Radius [Min] | 4 in |
Series | H545 |
Tube Material | Nitrile |
Hose Application | Bulk, High Pressure |
Weight | 0.39 LB |
