
- Metric O-Ring for use w/ 20mm Tubing
features
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
End Types | Metric Port |
Material | 90 Durometer Buna-N Nitrile Rubber |
I.D. | 18 mm |
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
Fitting Description | Metric O-Ring |
Tube O.D. (Metric) | 20 mm |
End Size | 20mm |
Weight | 0.004 LB |
EAN or UPC | 725975014219 |
