
- Metric Retaing Ring for use w/ 10mm Tubing
End Types | Metric Port |
Fitting Description | Male Retaining Ring |
Tube O.D. (Metric) | 10 mm |
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
End Size | 10mm |
Material | Carbon Steel – SAE 12L14 |
O.D. | 14.85 mm |
I.D. | 11.33 mm |
Weight | 0.002 LB |
EAN or UPC | 725975427583 |
