
- Metric Retaing Ring for use w/ 18mm Tubing
Tube O.D. (Metric) | 18 mm |
O.D. | 23.8 mm |
Fitting Description | Male Retaining Ring |
I.D. | 19.73 mm |
End Size | 18mm |
End Types | Metric Port |
Application | Used in Applications to Adapt Connections & Tubing to Male & Female Swivel SAE 37° JIC Flare |
Material | Carbon Steel – SAE 12L14 |
Weight | 0.004 LB |
EAN or UPC | 725975427620 |
