
- 3/8" Natural Off-White Polyamide "Nylon 11" Tubing
- 100' Long
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- Flexible
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
Tube OD | 3/8 in |
Packaged Length | 100 ft |
Bend Radius [Min] | 3 in |
Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
Material | Polyamide "Nylon 11" |
Tube I.D. | 0.251 in |
Inch/Metric | Inch |
Color | Natural Off-White |
Tube O.D. | 3/8 in |
Weight | 0.035 LB |
EAN or UPC | 725975021071 |
