- 0.370 kW
- 3600 rpm, 3000 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| Enclosure | TEFC |
| Mounting Style | F-2 |
| Efficiency Group | Epact Efficient |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Motor Shaft Length | 1.18 in |
| Mounting | Removable Base |
| Full Load rpm | 3420 rpm |
| Open End Bearing | 6202-ZZ |
| Frame Material | Cast Iron |
| Design | N |
| Hz | 60 Hz, 50 Hz |
| Washdown Duty | No |
| Motor Application | General Purpose |
| C Dimension | 9.76378 |
| Motor Shaft Size | 0.550 in |
| HP | 1/2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Drive End Bearing | 6203-ZZ |
| Full Load Efficiency | 73 % |
| RPM | 3600 rpm, 3000 rpm |
| Brake Feature | No |
| Voltage Rating | 460, 230, 208 |
| Full Load Amps | 0.83 |
| Frame | 71 |
| Poles | 2 |
| Weight | 15.0 LB |
| EAN or UPC | 7890705961132 |

