- 3/4 hp
- 1800 rpm
- 230/115 Voltage
- Single Phase
- 60 Hz
| Mounting | Footless - 2 Bolt Flange |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 5.65 |
| Full Load rpm | 1750 rpm |
| Full Load Efficiency | 61 % |
| Brake Feature | No |
| Voltage Rating | 230, 115 |
| Enclosure | TEFC |
| Phase | Single Phase |
| Drive End Bearing | 6203-ZZ |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Full Load Pf | 67 |
| Mounting Style | F-1 |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 1.88 in |
| Frame Material | Steel |
| RPM | 1800 rpm |
| Washdown Duty | No |
| C Dimension | 12.76 in |
| Poles | 4 |
| Frame | 56 |
| Motor Shaft Size | 5/8 in |
| Open End Bearing | 6203-ZZ |
| Motor Application | Auger Drive |
| Weight | 29.0 LB |
| EAN or UPC | 7890355855676 |

