
- AC Motor
- IEEE Severe Duty Motor Application
- 1 hp
- 900 rpm
- Three Phase
Voltage Rating | 460 |
Input Phase | Three Phase |
C Dimension | 15.86 in |
Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Efficiency | 78.5 % |
Motor Application | Severe Duty |
Frame | 182/4T |
Service Factor | 1.25 |
Enclosure | TEFC |
HP | 1 |
Hz | 60 Hz |
Mounting | Foot Mounted |
RPM | 900 rpm |
Full Load Amps | 2.3 |
Weight | 98.0 LB |
EAN or UPC | 79092656355030 |
