- AC Motor
- Pump Duty Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Frame | 143JM |
| Full Load Efficiency | 75 % |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Phase | Single Phase |
| C Dimension | 15.866 |
| Input Phase | Single Phase |
| Motor Application | Pump Duty |
| Full Load Amps | 2.65 |
| Enclosure | TEFC |
| HP | 1 |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 |
| Weight | 37.0 LB |
| EAN or UPC | 7899158659733 |

