- 1 HP, 1,800 RPM, 60 Hz, 208-230/460 Volt, Three Phase, TEFC, Rigid Base, 145T Frame, 1.15 SF, Cast Iron Frame, Standard Efficiency
| Mounting | Rigid Base |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Frame Material | Cast Iron |
| Voltage Rating | 460, 230, 208 |
| Enclosure | TEFC |
| Motor Shaft Size | 7/8 in |
| Motor Shaft Length | 2 1/4 in |
| Poles | 4 |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Motor Application | Brake Motor |
| Service Factor | 1.15 |
| Frame | 145T |
| RPM | 1800 rpm |
| HP | 1 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 208-230/460 |
| Brake Feature | Yes |
| Weight | 55.0 LB |

