
- AC Motor
- IEEE Severe Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
Full Load Efficiency | 85.5 % |
Hz | 60 Hz |
Full Load Amps | 1.47 |
Enclosure | TEFC |
Input Phase | Three Phase |
Motor Application | Severe Duty |
C Dimension | 13.358 in |
Mounting | Foot Mounted |
RPM | 1800 rpm |
Phase | Three Phase |
Service Factor | 1.25 |
Frame | 143/5T |
HP | 1 |
Voltage Rating | 460 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Weight | 43.0 LB |
EAN or UPC | 7894171285761 |
