- AC Motor
- General Purpose Motor Application
- 5 hp
- 1200 rpm
- Single Phase
| RPM | 1200 rpm |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Full Load Efficiency | 80 % |
| Brake Feature | No |
| Voltage | 208-230/460 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Frame | 215T |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 3/8 in |
| HP | 5 |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Full Load rpm | 1160 rpm |
| Drive End Bearing | 6308-ZZ |
| Full Load Amps | 11 |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Design | B |
| Motor Shaft Length | 3.38 in |
| Frame Material | Cast Iron |
| Poles | 6 |
| Open End Bearing | 6306-ZZ |
| Epact Nominal Full Load Efficiency | 87.5 % |
| C Dimension | 19.5 |
| Mounting Style | F-1 |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 213.0 LB |
| EAN or UPC | 7892304516720 |

