- AC Motor
- Pump Duty Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Enclosure | ODP |
| Full Load Amps | 9.69 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| C Dimension | 25.049 in |
| Frame | 254JP |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Mounting | Foot Mounted |
| Motor Application | Pump Duty |
| Full Load Efficiency | 90.2 % |
| HP | 7 1/2 |
| Weight | 255.0 LB |
| EAN or UPC | 7894171334124 |

