
- AC Motor
- IEEE Severe Duty Motor Application
- 7.5 hp
- 1200 rpm
- Three Phase
HP | 7 1/2 |
Hz | 60 Hz |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Mounting | Foot Mounted |
Voltage Rating | 575 |
Full Load Efficiency | 91 % |
C Dimension | 24.945 in |
Enclosure | TEFC |
Input Phase | Three Phase |
RPM | 1200 rpm |
Frame | 254/6T |
Service Factor | 1.25 |
Full Load Amps | 7.58 |
Motor Application | Severe Duty |
Phase | Three Phase |
Weight | 282.0 LB |
EAN or UPC | 7894171312627 |
