Skip to content Skip to navigation menu
Weg Electric Corp.00718ES1C215JM

00718ES1C215JM

Jet Pump "JM" - TEFC
Item #102153349
  • AC Motor
  • Pump Duty Motor Application
  • 7.5 hp
  • 1800 rpm
  • Single Phase
  • 60 Hz
  • 208-230 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 215JM Frame
+ Show More + Show Less
Weg Electric Corp.00718ES1C215JM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Pump Duty Motor Application
  • 7.5 hp
  • 1800 rpm
  • Single Phase
Phase Single Phase
Full Load Amps 34
Voltage Rating 208-230
Hz 60 Hz
Service Factor 1.15
Motor Application Pump Duty
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Input Phase Single Phase
Full Load Efficiency 83 %
RPM 1800 rpm
Frame 215JM
Enclosure TEFC
Mounting Foot Mounted
HP 7 1/2
C Dimension 20.4 in
Weight 168.0 LB
EAN or UPC 7890208154475
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison