- 7 1/2 hp
- 3600 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Motor Application | Food and Pharmaceutical |
| Efficiency Group | Epact Efficient |
| Phase | Three Phase |
| HP | 7 1/2 |
| Full Load Efficiency | 88.5 % |
| Mounting Style | F-1 |
| Drive End Bearing | 6208 |
| Frame Material | Stainless Steel |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460, 230, 208 |
| Frame | 213TC |
| Frame Size | 210TC |
| Motor Shaft Length | 3.12 in |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Poles | 2 |
| Open End Bearing | 6208 |
| Full Load rpm | 3520 rpm |
| Hz | 60 Hz |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Motor Shaft Size | 1 3/8 in |
| Brake Feature | No |
| Mounting | C-Face - With Base |
| C Dimension | 19 in |
| Full Load Pf | 89 |
| Design | C |
| Full Load Amps | 8.9 |
| Weight | 175.0 LB |

