- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 3600 rpm
- Single Phase
| HP | 7 1/2 |
| Phase | Single Phase |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Efficiency Group | Standard Efficient |
| Motor Application | General Purpose |
| C Dimension | 18.021 in |
| Frame | 213TC |
| RPM | 3600 rpm |
| Full Load Efficiency | 86 % |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 |
| Enclosure | TEFC |
| Full Load Amps | 14.9 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 147.0 LB |
| EAN or UPC | 7890208504782 |

