- AC Motor
- General Purpose Motor Application
- 7.5 hp
- 3600 rpm
- Single Phase
| Input Phase | Single Phase |
| Full Load Efficiency | 85 % |
| Frame Material | Steel |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Brake Feature | No |
| Frame | 184T |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage Rating | 208-230 |
| C Dimension | 14.87 in |
| Drive End Bearing | 6206-ZZ |
| Full Load Pf | 95 |
| Mounting Style | F-1 |
| HP | 7 1/2 |
| Full Load Amps | 30 |
| Open End Bearing | 6205-ZZ |
| RPM | 3600 rpm |
| Efficiency Group | Standard Efficient |
| Full Load rpm | 3520 rpm |
| Motor Shaft Length | 2 3/4 in |
| Motor Shaft Size | 1 1/8 in |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Poles | 2 |
| Enclosure | ODP |
| Washdown Duty | No |
| Mounting | Foot Mounted |
| Weight | 117.0 LB |
| EAN or UPC | 7892304332603 |

