- AC Motor
- General Purpose Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Mounting | Pad Mounted |
| Hz | 60 Hz |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Service Factor | 1.25 |
| HP | 10 |
| Full Load Amps | 12.9 |
| Voltage Rating | 230/460 |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Enclosure | TEAO |
| Motor Application | General Purpose |
| Frame | 256Y |
| C Dimension | 22.205 in |
| Input Phase | Three Phase |
| Full Load Efficiency | 91 % |
| Weight | 168.0 LB |
| EAN or UPC | 79090182611330 |

