- AC Motor
- Pump Duty Motor Application
- 10 hp
- 1200 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Mounting | Footless - Vertical |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1200 rpm |
| Enclosure | ODP |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Hz | 60 Hz |
| Frame | 256JP |
| HP | 10 |
| Full Load Amps | 12.8 |
| Full Load Efficiency | 91.7 % |
| Input Phase | Three Phase |
| Weight | 306.0 LB |

