
- AC Motor
- IEEE Severe Duty Motor Application
- 10 hp
- 1800 rpm
- Three Phase
Full Load Efficiency | 91.7 % |
Frame | 213/5T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Mounting | Foot Mounted |
Voltage Rating | 575 |
Hz | 60 Hz |
C Dimension | 19.517 in |
Full Load Amps | 9.92 |
Enclosure | TEFC |
Phase | Three Phase |
RPM | 1800 rpm |
Motor Application | Severe Duty |
Service Factor | 1.25 |
HP | 10 |
Input Phase | Three Phase |
Weight | 196.0 LB |
EAN or UPC | 7891327137356 |
