
- AC Motor
- IEEE Severe Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
Full Load Amps | 14.3 |
Hz | 60 Hz |
Enclosure | TEFC |
RPM | 1200 rpm |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
Phase | Three Phase |
C Dimension | 27.929 in |
Frame | 284/6T |
Mounting | Foot Mounted |
Service Factor | 1.25 |
HP | 15 |
Voltage Rating | 575 |
Motor Application | Severe Duty |
Full Load Efficiency | 91.7 % |
Weight | 406.0 LB |
EAN or UPC | 7899146770075 |
