
- AC Motor
- IEEE Severe Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
Enclosure | TEFC |
Service Factor | 1.25 |
Hz | 60 Hz |
Full Load Amps | 17.9 |
Phase | Three Phase |
Frame | 284/6TC |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
HP | 15 |
C Dimension | 27.929 in |
Full Load Efficiency | 91.7 % |
Mounting | C-Face - Foot Mounted |
Voltage Rating | 460 |
Motor Application | Severe Duty |
RPM | 1200 rpm |
Input Phase | Three Phase |
Weight | 413.0 LB |
EAN or UPC | 7899146769871 |
