- 15 hp
- 1800 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Phase | Three Phase |
| Poles | 4 |
| C Dimension | 23.723 in |
| Open End Bearing | 6209-Z-C3 |
| Mounting Style | V1 |
| Motor Shaft Size | 1 1/8 in |
| HP | 15 |
| Design | B |
| RPM | 1800 rpm |
| Frame Material | Cast Iron |
| Motor Application | Pump Duty |
| Full Load Efficiency | 91 % |
| Full Load Pf | 86 |
| Service Factor | 1.25 |
| Voltage Rating | 460, 230, 208 |
| Drive End Bearing | 6312-C3 |
| Enclosure | TEFC |
| Efficiency Group | Epact Efficient |
| Hz | 60 Hz |
| Brake Feature | No |
| Voltage | 208-230/460 |
| Full Load Amps | 17.9 |
| Frame | 254HP |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Footless - D Flange |
| Full Load rpm | 1765 rpm |
| Washdown Duty | No |
| Motor Shaft Length | 2 3/4 in |
| Weight | 266.0 LB |
| EAN or UPC | 7890208073493 |

