- AC Motor
- Pump Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Enclosure | ODP |
| Frame | 256JP |
| Motor Application | Pump Duty |
| Phase | Three Phase |
| Input Phase | Three Phase |
| Full Load Amps | 19.8 |
| Full Load Efficiency | 93 % |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| HP | 20 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 575 |
| Weight | 320.0 LB |
| EAN or UPC | 79093222058300 |

