- AC Motor
- Pump Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Frame | 254JM |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 91 % |
| Full Load Amps | 24.6 |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| HP | 20 |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Mounting | Footless - Vertical |
| Enclosure | ODP |
| Weight | 277.0 LB |
| EAN or UPC | 79093222058232 |

