- AC Motor
- Pump Duty Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Motor Application | Pump Duty |
| Service Factor | 1.15 |
| Full Load Amps | 19.7 |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Input Phase | Three Phase |
| HP | 20 |
| Full Load Efficiency | 91 % |
| Mounting | Foot Mounted |
| Frame | 254JP |
| C Dimension | 25.049 in |
| Weight | 280.0 LB |
| EAN or UPC | 79093222059154 |

