- 25 hp
- 1200 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Phase | Three Phase |
| Open End Bearing | 6212-Z-C3 |
| Full Load Amps | 33.2 |
| Full Load rpm | 1120 rpm |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| HP | 25 |
| Mounting Style | F-2 |
| Voltage Rating | 460, 230, 208 |
| Frame | 324T |
| Frame Size | Shaft Input, Not a C-Face |
| C Dimension | 26.181 in |
| Hz | 60 Hz |
| Motor Application | Oil Well Pumping |
| Poles | 6 |
| Full Load Efficiency | 87.5 % |
| Frame Material | Cast Iron |
| RPM | 1200 rpm |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Design | D |
| Drive End Bearing | 6312-Z-C3 |
| Motor Shaft Size | 2 1/8 in |
| Motor Shaft Length | 5 1/4 in |
| Full Load Pf | 80 |
| Weight | 613.0 LB |
| EAN or UPC | 7890208358408 |

