- AC Motor
- HVAC Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| C Dimension | 26.181 in |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Amps | 30.4 |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| HP | 25 |
| Frame | 324T |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93 % |
| Mounting | Foot Mounted |
| Motor Application | HVAC |
| Enclosure | ODP |
| Weight | 556.0 LB |
| EAN or UPC | 79091586718472 |

