
- AC Motor
- IEEE Severe Duty Motor Application
- 25 hp
- 1200 rpm
- Three Phase
Hz | 60 Hz |
Voltage Rating | 575 |
HP | 25 |
RPM | 1200 rpm |
C Dimension | 31.116 in |
Full Load Amps | 24.3 |
Mounting | Foot Mounted |
Motor Application | Severe Duty |
Enclosure | TEFC |
Frame | 324/6T |
Phase | Three Phase |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Input Phase | Three Phase |
Full Load Efficiency | 93 % |
Service Factor | 1.25 |
Weight | 579.0 LB |
EAN or UPC | 79091580548938 |
