- AC Motor
- HVAC Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Enclosure | ODP |
| HP | 30 |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| RPM | 1200 rpm |
| C Dimension | 27.667 in |
| Hz | 60 Hz |
| Full Load Amps | 36 |
| Mounting | Foot Mounted |
| Motor Application | HVAC |
| Frame | 326T |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 93.6 % |
| Service Factor | 1.15 |
| Weight | 578.0 LB |
| EAN or UPC | 79091586710766 |

