- AC Motor
- HVAC Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Foot Mounted |
| C Dimension | 24.882 in |
| HP | 30 |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Motor Application | HVAC |
| Full Load Efficiency | 94.1 % |
| Full Load Amps | 35.4 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Frame | 286T |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Weight | 459.0 KG |
| EAN or UPC | 79091586393112 |

