- AC Motor
- Pump Duty Motor Application
- 40 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Hz | 60 Hz |
| HP | 40 |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| Input Phase | Three Phase |
| Full Load Amps | 54.2 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 28.634 in |
| Service Factor | 1.15 |
| Full Load Efficiency | 93 % |
| Frame | 286JP |
| Voltage Rating | 200/400 |
| Motor Application | Pump Duty |
| RPM | 3600 rpm |
| Weight | 533.0 LB |
| EAN or UPC | 79093222835550 |

