Skip to content Skip to navigation menu
Weg Electric Corp.05012OT3E365T-G

05012OT3E365T-G

HVAC AC Motor
Item #113856520
  • AC Motor
  • HVAC Motor Application
  • 50 hp
  • 1200 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Foot Mounted
  • ODP Enclosure
  • 364/5T Frame
+ Show More + Show Less
Weg Electric Corp.05012OT3E365T-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • HVAC Motor Application
  • 50 hp
  • 1200 rpm
  • Three Phase
Input Phase Three Phase
Frame 364/5T
Enclosure Designation ODP - Open Drip Proof
Hz 60 Hz
Full Load Efficiency 94.1 %
Service Factor 1.15
HP 50
Mounting Foot Mounted
Enclosure ODP
Motor Application HVAC
Full Load Amps 58.8
Voltage Rating 230/460
RPM 1200 rpm
Phase Three Phase
C Dimension 29.764 in
Weight 924.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison