
- AC Motor
- IEEE Severe Duty Motor Application
- 50 hp
- 3600 rpm
- Three Phase
Voltage Rating | 575 |
Phase | Three Phase |
Motor Application | Severe Duty |
Frame | 324/6TS |
HP | 50 |
RPM | 3600 rpm |
Full Load Amps | 44.9 |
Input Phase | Three Phase |
Service Factor | 1.25 |
Full Load Efficiency | 93 % |
C Dimension | 29.616 in |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Mounting | Foot Mounted |
Enclosure | TEFC |
Hz | 60 Hz |
Weight | 610.0 LB |
EAN or UPC | 7891327137394 |
