- AC Motor
- HVAC Motor Application
- 60 hp
- 1800 rpm
- Three Phase
| C Dimension | 29.764 in |
| Voltage Rating | 230/460 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Full Load Amps | 69.9 |
| RPM | 1800 rpm |
| Frame | 364/5T |
| Full Load Efficiency | 95 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | HVAC |
| Enclosure | ODP |
| Hz | 60 Hz |
| HP | 60 |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Weight | 935.0 KG |
| EAN or UPC | 79091586430978 |

