- AC Motor
- HVAC Motor Application
- 75 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Frame | 364/5T |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Voltage Rating | 575 |
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Full Load Amps | 66.8 |
| HP | 75 |
| Motor Application | HVAC |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Weight | 935.0 LB |

