- 125 HP, 1,200 RPM, 60 Hz, 460 Volt, Three Phase, TEFC, Rigid Base, 280S/M Frame, 1.15 SF, Cast Iron Frame, Energy Efficient
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Design | B |
| Motor Shaft Size | 80.000 mm |
| Epact Nominal Full Load Efficiency | 94.1 % |
| Motor Shaft Length | 170 mm |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Frame Size | Shaft Input, Not a C-Face |
| Service Factor | 1.15 |
| Voltage | 460 |
| Mounting | Rigid Base |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Poles | 6 |
| HP | 125 |
| Washdown Duty | No |
| Frame | 280S/M |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Mounting Style | F-1 |
| Motor Application | General Purpose |
| Weight | 1698.0 LB |

