- AC Motor
- HVAC Motor Application
- 125 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Frame | 404/5T |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Enclosure | ODP |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 125 |
| Motor Application | HVAC |
| Voltage Rating | 575 |
| Full Load Efficiency | 95.4 % |
| Full Load Amps | 109 |
| Weight | 1189.0 LB |

