
- AC Motor
- IEEE Severe Duty Motor Application
- 125 hp
- 1800 rpm
- Three Phase
Voltage Rating | 575 |
Mounting | Foot Mounted |
RPM | 1800 rpm |
Hz | 60 Hz |
C Dimension | 44.95 in |
Full Load Efficiency | 95.4 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Phase | Three Phase |
Frame | 444/5T |
HP | 125 |
Enclosure | TEFC |
Service Factor | 1.15 |
Motor Application | Severe Duty |
Input Phase | Three Phase |
Full Load Amps | 111 |
Weight | 1781.0 LB |
EAN or UPC | 7891327187597 |
